HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Decking, Particle Board, 72in, 36in, 2750 lb

TENNSCO| Zoro #: G0316617| Mfr #: PB-7236-3

$27.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI M2
Thickness: 5/8"
Load Capacity: 2750 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316617 Mfr #: PB-7236-3
Standards: ANSI M2Thickness: 5/8"
Load Capacity: 2750 lb.For Use With: Heavy Duty Bulk Storage Rack
Color: naturalWidth: 72"
Item: DeckingDecking Material: Particle Board
Depth: 36"Country of Origin (subject to change): United States

Description

Decking, Decking Material Particle Board, Width 72 In., Depth 36 In., Thickness 5/8 In., For Use With Heavy Duty Bulk Storage Rack, Color Natural, Load Capacity 2750 lb., Standards ANSI M2, Includes (1) 72 In.x36 In. Particleboard Decking

Reviews