HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Decking, Particle Board, 96in, 24in, 2150 lb

TENNSCO| Zoro #: G1770693| Mfr #: PB-9624-3

$98.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI M2
Thickness: 5/8"
Load Capacity: 2150 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770693 Mfr #: PB-9624-3
Standards: ANSI M2Thickness: 5/8"
Load Capacity: 2150 lb.For Use With: Heavy Duty Bulk Storage Rack
Color: naturalWidth: 96"
Item: DeckingDecking Material: Particle Board
Depth: 24"Country of Origin (subject to change): United States

Description

Decking, Decking Material Particle Board, Width 96 In., Depth 24 In., Thickness 5/8 In., For Use With Heavy Duty Bulk Storage Rack, Color Natural, Load Capacity 2150 lb., Standards ANSI M2, Includes (1) 96 In.x24 In. Particleboard Decking

Reviews