HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Decking, Particle Board, 96in, 36in, 2150 lb

TENNSCO| Zoro #: G0644384| Mfr #: PB-9636-3

$52.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: (1) 96"x36" Particleboard Decking
For Use With: Heavy Duty Bulk Storage Rack
Item: Decking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644384 Mfr #: PB-9636-3
Includes: (1) 96"x36" Particleboard DeckingFor Use With: Heavy Duty Bulk Storage Rack
Item: DeckingColor: natural
Decking Material: Particle BoardThickness: 5/8"
Standards: ANSI M2Depth: 36"
Load Capacity: 2150 lb.Width: 96"
Country of Origin (subject to change): United States

Description

Decking, Decking Material Particle Board, Width 96 In., Depth 36 In., Thickness 5/8 In., For Use With Heavy Duty Bulk Storage Rack, Color Natural, Load Capacity 2150 lb., Standards ANSI M2, Includes (1) 96 In.x36 In. Particleboard Decking

Reviews