Tennsco
Double Tier Locker, Single Stack, 12w x 18d x 72h, Medium Gray
- Zoro #: G405731827
- Mfr #: DTS121836AMG
Key Features
- Item: Storage Cabinets & Lockers
- Overall Width: 12"
- Overall Depth: 18"
- Overall Height: 72"
- Color: Medium Gray
- Number of Compartments: 2
- Body Material: Heavy Gauge Steel
- Features: Single Stack—Two lockers with tamper-proof hinges and vertical louvers. Configure with optional base (sold separately) to raise locker 6" off floor for easier access to bottom unit.
$728.27
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $728.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #DTS121836AMG Specifications
- Zoro #: G405731827
- Mfr #: DTS121836AMG
- UPC #: 44767110282
- Item: Storage Cabinets & Lockers
- Overall Width: 12"
- Overall Depth: 18"
- Overall Height: 72"
- Color: Medium Gray
- Number of Compartments: 2
- Body Material: Heavy Gauge Steel
- Features: Single Stack—Two lockers with tamper-proof hinges and vertical louvers. Configure with optional base (sold separately) to raise locker 6" off floor for easier access to bottom unit.
- Number of Doors: 2
- Standards: SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Country of Origin (subject to change): United States
Description
Vertical louvers provide ventilation. Full-length door stiffeners add rigidity and deaden sound when opening/closing. Padlock hasp on each door. Includes number plates for locker identification. Each compartment has hooks for hanging items. Two-point locking system provides security. Multiple rows of lockers can be ganged with standard nuts and bolts (not included).
Reviews of Tennsco #DTS121836AMG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Sand STS-121560-3SD
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand DTK-151836-3SD
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand CDL-121536-3 SAND
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Sand DTS-121236-3SD
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand VDL-121836-3SND
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (2) Tier, (3) Wide, Sand DTK-121236-3 SD
- TENNSCO First Response Locker 24"W x 36"D x 90"H PLSTS-243690-A-MGY
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Sand STK-121260-1 SD
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Sand STS-121560-1SD
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan U1258-1A-PT
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan U3888-1PT
- Tennsco Wardrobe Lockers