Tennsco
Drawer Card File, 21inWx28in. Dx52-3/8inH
- Zoro #: G1853236
- Mfr #: CF-669BK
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Item: Drawer Card File Cabinet
$1,612.56
17% off
$1,337.00
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $1,337.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-669BK Specifications
- Zoro #: G1853236
- Mfr #: CF-669BK
- Color: Black
- Item: Drawer Card File Cabinet
- Country of Origin (subject to change): United States
Description
Drawer Card File,21inWx28inDx52-3/8inH,6
Restrictions and Compliance
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Tennsco #CF-669BK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS360BK
- TENNSCO 21" W 6 Drawer Sand CF-669SD
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS361LPY
- TENNSCO 14-15/16" W 3 Drawer Light Gray, Letter V283-MFLGY
- TENNSCO 19" W 5 Drawer Putty CF-558PY
- TENNSCO 21-1/4" W 6 Drawer Cabinet, Black, Multimedia CF-669BK
- TENNSCO 36" W Laterial File Cabinet, Light Gray LPL3624L20 LGHT GREY
- TENNSCO 21" W Card File, Sand CF-669-SND
- TENNSCO 17-15/16" W Vertical File, Medium Gray V285C-MF-MGY
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter 17976
- FIREKING 12-15/16" W 2 Drawer Fire-Resistant Filing Cabinet, Parchment, Letter 2-1929-2PA
- Tennsco File Cabinets