Tennsco
Boltless Shelf, 12"D x 48"W x 1-5/16"H, Steel
Mfr # ZKM-4812
Zoro # G0419212
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 5/16 in
- Overall Width 48 in
- Overall Depth 12 in
- No. of Shelves 1
Replacement Parts
Explore More Products
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand LSS-361872
- TENNSCO Boltless Shelf, 15"D x 36"W x 1-1/8"H, Carbon Steel ZAES-3615D
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel ZV7-7218S-4D SAND
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel ZV7-7224S-4D SAND
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel RXHS-482472MED GR
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel ZB7-6024S-5D
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel ZB7-6024S-5
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel ZMS-4830
- TENNSCO Boltless Shelving, Add-On, 48x30, 3 Shelf ZLC7-4830A-3
- VESTIL Powder Coated Boltless Shelf, 48x18x72 PCBS-1848
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 48"Wx24"Dx1 5/16"H, Gry ZMPS-4824-MGY
- Tennsco Boltless Shelving