KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extra Shelf Level, 24D x 36In.W, Steel

TENNSCO| Zoro #: G0416561| Mfr #: ZKM-3624

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 36"
Decking: No
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416561 Mfr #: ZKM-3624
Width: 36"Decking: No
Color: GrayProfile: Medium
Number of Shelves: 1Finish: Powder Coated
Beam Capacity: 1000 lb.Item: Shelf
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentFor Use With: Boltless Shelving
Shelf Capacity: 1000 lb.Green Certification or Other Recognition: SCS Indoor Advantage Certified
Material: steelDepth: 24"
Country of Origin (subject to change): United States

Description

Extra Shelf Level, Depth 24 In., Width 36 In., Material Steel, Color Gray, Number of Shelves 1, Shelf Capacity 1000 lb., Beam Capacity 1000 lb., Decking No, Finish Powder Coated, Profile Medium, For Use With Boltless Shelving

Reviews