JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Frame, 24 D x 120 H

TENNSCO| Zoro #: G1725193| Mfr #: BUF-24120

$94.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725193 Mfr #: BUF-24120
For Use With: Boltless ShelvingItem: Frame
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Color: GrayFinish: Electro Coat
Height: 120"Depth: 24"
Country of Origin (subject to change): United States

Product Description

Frame, Depth 24 In., Height 120 In., Color Gray, Finish Electro Coat, For Use With Boltless Shelving

Product Reviews

Save 15%. Sign up for Z-mail.