DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Frame, 24 D x 72 H

TENNSCO| Zoro #: G0583493| Mfr #: BUF-2472

$47.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Item: Upright Frame
Green Environmental Attribute:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583493 Mfr #: BUF-2472
Width: Item: Upright Frame
Green Environmental Attribute: For Use With: Boltless Shelving
Color: GrayDepth:
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedHeight:
Finish: Electro CoatCountry of Origin (subject to change): United States

Description

Frame, Depth 24 In., Width 1-6/8 In., Height 72 In., Color Gray, Finish Electro Coat, For Use With Boltless Shelving

Reviews