KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Frame, 36 D x 120 H

TENNSCO| Zoro #: G1104442| Mfr #: BUF-36120

$119.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Item: Upright Frame
Green Environmental Attribute:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104442 Mfr #: BUF-36120
Width: Item: Upright Frame
Green Environmental Attribute: For Use With: Boltless Shelving
Color: GrayGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Height: Finish: Electro Coat
Country of Origin (subject to change): United States

Description

Frame, Width 36 In., Height 120 In., Color Gray, Finish Electro Coat, For Use With Boltless Shelving

Reviews