PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Frame, 36 D x 72 H

TENNSCO| Zoro #: G1217492| Mfr #: BUF-3672

$55.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1217492 Mfr #: BUF-3672
For Use With: Boltless ShelvingFinish: Electro Coat
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedItem: Frame
Color: GrayGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Height: 72"Depth: 36"
Country of Origin (subject to change): United States

Product Description

Frame, Depth 36 In., Height 72 In., Color Gray, Finish Electro Coat, For Use With Boltless Shelving

Product Reviews