Frame, 48 D x 120 H

TENNSCO| Zoro #: G0723931| Mfr #: BUF-48120

$64.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0723931 Mfr #: BUF-48120
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentFinish: Electro Coat
Height: 120"For Use With: Boltless Shelving
Color: GrayItem: Frame
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedDepth: 48"
Country of Origin (subject to change): United States

Product Description

Frame, Depth 48 In., Height 120 In., Color Gray, Finish Electro Coat, For Use With Boltless Shelving

Product Reviews