Tennsco
Workbench Shelf, 72in. W x 20 1/2 in. D, 350 lb.
Mfr # FS-3072
Zoro # G0152988
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 20 1/2 in
- Height 1 3/4 in
- Material Steel
- Load Capacity 350 lb
Explore More Products
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. REI-18-1572-WK-1
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 18 H, Gray R-106018
- TENNSCO Side and Back Rail Kit, 48inWx36inDx3inH SB-3648
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. WBD-25
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. FS-60
- TENNSCO Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR WBSR-36
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray SB-3672
- TENNSCO Electronic Panel, 42InWx3-3/8InDx4-3/8InH WOP-42
- TENNSCO Workbench Shelf, 72in.Wx20in.D, 350 lb. FS-72
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black HK
- BIG HORN Plastic Bench Dog (Set of 4) 19113
- Tennsco Workbench Components