Tennsco
36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal
Mfr # DWR6618SD
Zoro # G2217257
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$723.99
Key Features
- Color Sand
- File Size Letter/Legal
- Height 66"
- Material Welded Steel
- Number of Drawers 1
Explore More Products
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal DWR-4218BK
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Champ/Putty 2085PY
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray 3085LGY
- TENNSCO 19.13" W 7 Drawer Cabinet, Black, Multimedia CF-758BK
- TENNSCO 15" W 8 Drawer File Cabinet, Putty CF-846PY
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4224L20 PUTTY
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS370BK
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS351LPY
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS360PY
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter 17778
- HIRSH 30 in W SOHO Lateral, Charcoal 24084
- Tennsco File Cabinets