Tennsco
Bench Pedestal, 16-1/4 in, Sand
Mfr # LBP-1 SAND
Zoro # G5462064
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 16 1/4 in
- Color Sand
- Overall Width 8 1/4 in
- Surface Laminated
Explore More Products
- TENNSCO Bench Pedestal, 16-1/4 in, Gray LBP-1 MED GRAY
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L TR-0307.5STD
- VESTIL Expanded Metal Bench, 72", Brown BEN-MX-72-BN
- GARDENISED Wooden Outdoor Park Patio Garden Yard Bench with Designed Steel Armrest and Legs QI003712
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Patriotic American Flag and Eagle Backrest, Front Porch Yard Bench Lawn Decor QI003710
- LORELL Lorell® Outdoor Bench w/ Backrest, Charcoal LLR42691
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue 262076BL
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor QI003709
- ZORO SELECT Outdoor Bench, 72 in. L, 31 in. H, GRN 4HUU3
- DESIGN TOSCANO Giant Neoclassical Swan Garden Bench NE90080
- BARK PARK Dog Park Bench, 72"X22"X35", Green PBARK-940P-P6-GREEN
- Tennsco Patio Furniture