Tennsco
Locker, Aluminum, 3/4 in Overall Height
- Zoro #: G602751178
- Mfr #: LNP-A-50
Key Features
- Item: Locker Number Plate
- Material: Aluminum
- Finish: Powder Coated
- Number of Plates: 25
- Product Type: Number Plates
- Number Range: 26 to 50
- Includes Fasteners: Yes
$23.69
Subtotal: $23.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO Wardrobe Locker, 18 in W, 18 in D, 60 in H, (1) Tier, (1) Wide, Medium Gray STS-181860-AMG
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray CDL-151836-3 MED GRE
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Medium Gray STS-121560-3MG
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray STS-121872-CMG
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray TTS-121224-3MG
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Gray DTK-121236-1 MED GR
- TENNSCO Locker, Aluminum, 3/4 in Overall Height LNP-A-25
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Medium Gray TTS-121824-AMG
- TENNSCO First Response Locker 24"W x 36"D x 90"H PLSTS-243690-A-BLK
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue 33361BLU
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (9) Openings, Tan 63362TN-U
- Tennsco Wardrobe Lockers