Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shelving, Closed, Freestanding, Steel, 42"

  • Zoro #: G0529606
  • Mfr #: OS4218PY

$217.57

  • Cabinet Color: Champagne/Putty
  • Overall Height: 42"
  • Finish: Powder Coated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #OS4218PY Specifications

  • Zoro #: G0529606
  • Mfr #: OS4218PY
Cabinet Color: Champagne/Putty Overall Height: 42"
Finish: Powder Coated Item - Shelving: Metal Shelving
Cabinet Style: Shelving Finish - Shelving and Racks: Powder Coated
Height: 42" Shelving Frame Material: Steel
Number of Drawers: 0 Color: Putty
Shelving Style: Closed No. of Shelves: 4
Green Certification or Other Recognition: SCS Indoor Advantage Certified Material: Steel
Assembled/Unassembled: Assembled Shelf Capacity: 150 lb.
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Includes: (2) Adjustable Shelves, Bottom
Width: 36" Standards: SCS, ANSI/BIFMA
Shelving Post Gauge: 20 Shelving Gauge: 20
Cabinet Strength Rating: Commercial Shelving Material: Steel
Gauge: 24 ga. Item: Metal Shelving
Overall Depth: 18" Overall Width: 36"
Overall Cabinet Height: 42" Depth: 18"
Shelving Type: Freestanding Number of Shelves: 2
Shelf Style: Solid Overall Cabinet Width: 36"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Closed, Commercial, Shelving Gauge 20, Overall Width 36 In., Overall Depth 18 In., Overall Height 42 In., Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 4, Shelf Capacity 150 lb., Putty, Assembled, Shelving Post Gauge 20, Finish - Shelving and Racks Powder Coated, Standards SCS, ANSI/BIFMA, Includes (2) Adjustable Shelves, Bottom, Shelf Style Solid, Number of Drawers 0

Reviews of Tennsco #OS4218PY