Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metal Shelving Unit, 12"D x 36"W x 75"H, 6 Shelves, Carbon Steel

  • Zoro #: G0398049
  • Mfr #: ESP-6-1236

$139.10

  • Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
  • Gauge: 22
  • Item: Metal Shelving Unit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tennsco #ESP-6-1236 Specifications

  • Zoro #: G0398049
  • Mfr #: ESP-6-1236
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content Gauge: 22
Item: Metal Shelving Unit Assembled/Unassembled: Unassembled
Number of Shelves: 6 Shelving Gauge: 22
Depth: 12" Shelf Capacity: 250 lb.
Includes: (6) Shelves; (4) Posts; (24) Clips; Back Sway Brace; (2) PR Side Sway Braces Shelving Style: Open
Shelving Type: Freestanding Shelf Adjustments: 1"
Shelving Post Gauge: 16 Height: 75"
Material: Carbon Steel No. of Shelves: 6
Shelf Style: Solid Overall Depth: 12"
Shelving Frame Material: Steel Finish - Shelving and Racks: Powder Coated
Overall Width: 36" Green Certification or Other Recognition: SCS Indoor Advantage Certified
Width: 36" Item - Shelving: Metal Shelving
Standards: SCS Color: Medium Gray
Shelving Material: Steel Overall Height: 75"
Finish: Polyester/Epoxy Powder Paint Number of Drawers: 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choosing the correct shelving is key to being properly organized, and options include wire, plastic, boltless, bin and wall shelving. Tennsco Metal Shelving include characteristics like: Width: 36", Material: Steel, Color: Gray.

Reviews of Tennsco #ESP-6-1236