Rack, Bulk Storage

TENNSCO| Zoro #: G0320634| Mfr #: 6940

$214.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320634 Mfr #: 6940
Includes: (6) Beams, Front to Back Supports and FrameAdjustable Increments: 2"
Finish: Powder CoatedItem: Bulk Storage Rack Add-On Unit
Material: SteelColor: Medium Gray
Number of Shelves: 3Capacity per Shelf: 2750 lb.
Load Capacity: 8250 lb.Width: 72"
Height: 72"Depth: 24"
Decking Material: NoneBeam Capacity: 2750 lb.
Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Add-On Unit, Width 72 In., Depth 24 In., Height 72 In., Load Capacity 8250 lb., Number of Shelves 3, Capacity per Shelf 2750 lb., Beam Capacity 2750 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In., Includes (6) Beams, Front to Back Supports and Frame

Product Reviews

Save 15%. Sign up for Z-mail.