Rack, Bulk Storage

TENNSCO| Zoro #: G0377377| Mfr #: 6940

$216.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377377 Mfr #: 6940
Width: 72"Finish: Powder Coated
Includes: (6) Beams, Front to Back Supports and FrameItem: Bulk Storage Rack Add-On Unit
Depth: 36"Height: 96"
Beam Capacity: 2750 lb.Color: Medium Gray
Adjustable Increments: 2"Capacity per Shelf: 2750 lb.
Load Capacity: 8250 lb.Number of Shelves: 3
Material: SteelDecking Material: None
Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Add-On Unit, Width 72 In., Depth 36 In., Height 96 In., Load Capacity 8250 lb., Number of Shelves 3, Capacity per Shelf 2750 lb., Beam Capacity 2750 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In., Includes (6) Beams, Front to Back Supports and Frame

Product Reviews

Save 15%. Sign up for Z-mail.