20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rack, Bulk Storage

TENNSCO| Zoro #: G0467756| Mfr #: 6940

$365.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0467756 Mfr #: 6940
Item: Bulk Storage Rack Starter UnitNumber of Shelves: 3
Decking Material: NoneBeam Capacity: 2750 lb.
Adjustable Increments: 2"Finish: Powder Coated
Capacity per Shelf: 2750 lb.Depth: 48"
Load Capacity: 8250 lb.Color: Medium Gray
Width: 72"Material: Steel
Height: 72"Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Starter Unit, Width 72 In., Depth 48 In., Height 72 In., Load Capacity 8250 lb., Number of Shelves 3, Capacity per Shelf 2750 lb., Beam Capacity 2750 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.