Rack, Bulk Storage

TENNSCO| Zoro #: G0854217| Mfr #: 6940

$234.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0854217 Mfr #: 6940
Includes: (6) Beams, Front to Back Supports and FrameAdjustable Increments: 2"
Finish: Powder CoatedItem: Bulk Storage Rack Add-On Unit
Material: SteelColor: Medium Gray
Number of Shelves: 3Beam Capacity: 4150 lb.
Capacity per Shelf: 4150 lb.Load Capacity: 12, 450 lb.
Width: 48"Height: 120"
Depth: 24"Decking Material: None
Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Add-On Unit, Width 48 In., Depth 24 In., Height 120 In., Load Capacity 12,450 lb., Number of Shelves 3, Capacity per Shelf 4150 lb., Beam Capacity 4150 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In., Includes (6) Beams, Front to Back Supports and Frame

Product Reviews

Save 15%. Sign up for Z-mail.