Rack, Bulk Storage

TENNSCO| Zoro #: G0910804| Mfr #: 6940

$296.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910804 Mfr #: 6940
Item: Bulk Storage Rack Starter UnitNumber of Shelves: 3
Color: Medium GrayDecking Material: None
Beam Capacity: 4150 lb.Adjustable Increments: 2"
Capacity per Shelf: 4150 lb.Load Capacity: 12, 450 lb.
Width: 48"Material: Steel
Height: 96"Finish: Powder Coated
Depth: 24"Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Starter Unit, Width 48 In., Depth 24 In., Height 96 In., Load Capacity 12, 450 lb., Number of Shelves 3, Capacity per Shelf 4150 lb., Beam Capacity 4150 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.