Rack, Bulk Storage

TENNSCO| Zoro #: G0932854| Mfr #: 6940

$318.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0932854 Mfr #: 6940
Width: 96"Finish: Powder Coated
Includes: (6) Beams, Front to Back Supports and FrameItem: Bulk Storage Rack Add-On Unit
Depth: 24"Height: 96"
Beam Capacity: 2150 lb.Color: medium Gray
Number of Shelves: 4Material: steel
Decking Material: NoneAdjustable Increments: 2"
Capacity per Shelf: 2150 lb.Load Capacity: 6450 lb.
Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Add-On Unit, Width 96 In., Depth 24 In., Height 96 In., Load Capacity 6450 lb., Number of Shelves 3, Capacity per Shelf 2150 lb., Beam Capacity 2150 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In., Includes (6) Beams, Front to Back Supports and Frame
Save 15%. Sign up for Z-mail.