Rack, Bulk Storage

TENNSCO| Zoro #: G1061295| Mfr #: 6940

$214.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1061295 Mfr #: 6940
Includes: (6) Beams, Front to Back Supports and FrameAdjustable Increments: 2"
Finish: Powder CoatedItem: Bulk Storage Rack Add-On Unit
Material: steelColor: Medium Gray
Number of Shelves: 3Width: 60"
Height: 96"Depth: 24"
Decking Material: NoneBeam Capacity: 3800 lb.
Capacity per Shelf: 3800 lb.Load Capacity: 11, 400 lb.
Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Add-On Unit, Width 60 In., Depth 24 In., Height 96 In., Load Capacity 11,400 lb., Number of Shelves 3, Capacity per Shelf 3800 lb., Beam Capacity 3800 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In., Includes (6) Beams, Front to Back Supports and Frame

Product Reviews

Save 15%. Sign up for Z-mail.