Tennsco
Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves
Mfr # 6940
Zoro # G1383873
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 6450 lb
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves 6940
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves 6940
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W BUF-3672
- TENNSCO Shelf, 24 in D, 60 in W 6940
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves BU-9648120PA
- TENNSCO Tennsco Bulk Storage Rack - 48"W x 24"D x 84"H - Add-On - 3 Shelf Levels - Wood Deck - Light Gray BU-482484PA-LGY
- TENNSCO Tennsco Bulk Storage Rack - 96"W x 48"D x 72"H - Add-On - 3 Shelf Levels - Wood Deck - Sand BU-964872PA-SND
- ENPAC Flexible Rack Sump Insert, 42x46x3" 464248-RS
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves 6940
- Tennsco Bulk Storage Racks