Rack, Bulk Storage

TENNSCO| Zoro #: G1469851| Mfr #: 6940

$307.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469851 Mfr #: 6940
Width: 72"Finish: Powder Coated
Item: Bulk Storage Rack Starter UnitDepth: 24"
Height: 96"Beam Capacity: 2750 lb.
Color: Medium GrayDecking Material: None
Adjustable Increments: 2"Capacity per Shelf: 2750 lb.
Load Capacity: 8250 lb.Number of Shelves: 3
Material: SteelCountry of Origin (subject to change): United States

Product Description

Bulk Storage Rack Starter Unit, Width 72 In., Depth 24 In., Height 96 In., Load Capacity 8250 lb., Number of Shelves 3, Capacity per Shelf 2750 lb., Beam Capacity 2750 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.