Rack, Bulk Storage

TENNSCO| Zoro #: G1528922| Mfr #: 6940

$220.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528922 Mfr #: 6940
Item: Bulk Storage Rack Starter UnitNumber of Shelves: 3
Width: 60"Material: Steel
Height: 72"Finish: Powder Coated
Depth: 24"Color: Medium Gray
Decking Material: Galvanized WireBeam Capacity: 3800 lb.
Adjustable Increments: 2"Capacity per Shelf: 3800 lb.
Load Capacity: 11, 400 lb.Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Starter Unit, Width 60 In., Depth 24 In., Height 72 In., Load Capacity 11,400 lb., Number of Shelves 3, Capacity per Shelf 3800 lb., Beam Capacity 3800 lb., Medium Gray, Material Steel, Decking Material Galvanized Wire, Finish Powder Coated, Adjustable Increments 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.