Tennsco
Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves
Mfr # 6940
Zoro # G1841576
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 11,400 lb
Explore More Products
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves 6940
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves 6940
- TENNSCO Upright Frame, 48 in D, 1 3/4 in W BUF-4896
- TENNSCO Shelf, 48 in D, 48 in W 6940
- TENNSCO Tennsco Bulk Storage Rack, Wood Deck, 72"Wx36"Dx84"H, Add-On, Medium Gray BU-723684PA-MGY
- TENNSCO Tennsco Bulk Storage Rack - 48"W x 24"D x 72"H - Add-On - 3 Shelf Levels - Steel Deck - Light Gray BU-482472CA-LGY
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves 6940
- LYON Shelf, 24 in D, 96 in W DD66016
- Tennsco Bulk Storage Racks