Rack, Bulk Storage

TENNSCO| Zoro #: G1913852| Mfr #: 6940

$272.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1913852 Mfr #: 6940
Item: Bulk Storage Rack Starter UnitNumber of Shelves: 3
Load Capacity: 12, 450 lb.Width: 48"
Material: SteelHeight: 72"
Finish: Powder CoatedDepth: 48"
Color: Medium GrayDecking Material: None
Beam Capacity: 4150 lb.Adjustable Increments: 2"
Capacity per Shelf: 4150 lb.Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Starter Unit, Width 48 In., Depth 48 In., Height 72 In., Load Capacity 12,450 lb., Number of Shelves 3, Capacity per Shelf 4150 lb., Beam Capacity 4150 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.