Rack, Bulk Storage

TENNSCO| Zoro #: G1949762| Mfr #: 6940

$370.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1949762 Mfr #: 6940
Width: 96"Finish: Powder Coated
Includes: (6) Beams, Front to Back Supports and FrameItem: Bulk Storage Rack Add-On Unit
Depth: 36"Height: 120"
Beam Capacity: 2150 lb.Color: Medium Gray
Decking Material: NoneAdjustable Increments: 2"
Capacity per Shelf: 2150 lb.Load Capacity: 6450 lb.
Number of Shelves: 3Material: Steel
Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Add-On Unit, Width 96 In., Depth 36 In., Height 120 In., Load Capacity 6450 lb., Number of Shelves 3, Capacity per Shelf 2150 lb., Beam Capacity 2150 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In., Includes (6) Beams, Front to Back Supports and Frame

Product Reviews

Save 15%. Sign up for Z-mail.