Rack, Bulk Storage

TENNSCO| Zoro #: G2231616| Mfr #: 6940

$305.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231616 Mfr #: 6940
Item: Bulk Storage Rack Starter UnitNumber of Shelves: 3
Beam Capacity: 2750 lb.Adjustable Increments: 2"
Capacity per Shelf: 2750 lb.Load Capacity: 8250 lb.
Width: 72"Material: Steel
Height: 72"Finish: Powder Coated
Depth: 36"Color: Medium Gray
Decking Material: NoneCountry of Origin (subject to change): United States

Product Description

Bulk Storage Rack Starter Unit, Width 72 In., Depth 36 In., Height 72 In., Load Capacity 8250 lb., Number of Shelves 3, Capacity per Shelf 2750 lb., Beam Capacity 2750 lb., Medium Gray, Material Steel, Decking Material None, Finish Powder Coated, Adjustable Increments 2 In.

Product Reviews

Save 15%. Sign up for Z-mail.