Tennsco
Electrical Shelf Riser, 72x10-1/2x12, Sand
Mfr # RE-1072 SAND
Zoro # G9003802
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$93.09
Key Features
- Height 12 in
- Load Capacity 350 lb
- Width 72 in
- Depth 10 1/2 in
- Material Steel
Explore More Products
- TENNSCO Side and Back Rail Kit, 60Wx36Dx3 H, Gray SB-3660
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Gray WBS-72 MED GREY
- TENNSCO Side and Back Rail Kit, 48Wx30Dx3 H, Gray SB-3048
- TENNSCO Workbench Shelf, 96in.Wx20in.D, 850 lb. FS-96
- TENNSCO Lower Shelf, 48 W x 14 D x 1 in. H, Gray S-48
- TENNSCO Workbench Shelf, 48in.Wx20in.D, 450 lb. FS-48
- TENNSCO Shelf Riser, 96 W x 10-1/2 D x 12 H, Gray R-1096
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray SB-3096
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray RE-1060 MED GREY
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Black TA10362400-09
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. WBD-25
- Tennsco Workbench Components