Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Record Archive Shelving, 15"D x 42"W x 84"H, 4 Shelves, Steel

  • Zoro #: G0397936
  • Mfr #: ZB421584-4
$268.91
  • Item: Record Archive Shelving
  • Shelving Type: Starter
  • Overall Height: 84 in
See full product details
This item ships free.

Tennsco #ZB421584-4 Specifications

  • Zoro #: G0397936
  • Mfr #: ZB421584-4
Item: Record Archive Shelving Shelving Type: Starter
Overall Height: 84 in Overall Width: 42 in
Overall Depth: 15 in No. of Shelves: 4
Material: Steel Shelving Frame Material: Steel
Decking Material: None Finish: Powder Coated
Color: Gray Shelving Gauge: 14
Shelving Post Gauge: 14 Shelf Capacity: 2,250 lb
Shelf Adjustments: 1 1/2 in Levels: 4
Finish - Shelving and Racks: Electro Coat Shelf Configuration: Single Straight
Capacity per Shelf (Lb.): 2250 Depth: 15"
Width: 42" Item - Boltless Shelving: Record Archive Shelving
Includes: (12) Shelf Supports, (18) Box Rails, (4) Angle Posts Adjustments: 1-1/2" Increments
Height: 84" Decking: Rail
Type: Starter Unit Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelving Type Starter, Record Archive Shelving, Shelving Strength Rating Heavy Duty, Overall Width 42 In., Overall Depth 15 In., Overall Height 84 In., Decking Material None, No. of Shelves 4, Shelf Capacity 2250 lb., Color Gray, Shelf Configuration Single Straight, Shelving Post Gauge 14, Shelving Frame Material Steel, Finish - Shelving and Racks Electro Coat, Shelf Adjustments 1-1/2 In., Includes (4) Angle Posts, (12) Shelf Supports, (18) Box Rails, Shelving Gauge 14

Reviews of Tennsco #ZB421584-4