KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Records Storage Rack, 3 Level, H 60, W 69

TENNSCO| Zoro #: G0907051| Mfr #: ZKMS-691560

$97.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Instructions
Material: steel
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907051 Mfr #: ZKMS-691560
Includes: InstructionsMaterial: steel
Package Quantity: 1Decking:
Adjustments: 1-1/2" IncrementsFinish: Powder Coated
Levels: 3Capacity per Shelf (Lb.): 650
Height: 60"Depth: 15"
Standards: ANSI BIFMAWidth: 69"
Type: Color: Sand
Country of Origin (subject to change): United States

Description

Record 3 Level Archive Rack, Height 60 Inches, Width 69 Inches, Depth 15 Inches, Without Decking, Capacity per Shelf 650 Lb, Sand

Reviews