KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Records Storage Rack, 4 Level, H 84, W 69

TENNSCO| Zoro #: G1695766| Mfr #: ZKMS-693084

$462.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 69"
Adjustments: 1-1/2" Increments
Levels: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695766 Mfr #: ZKMS-693084
Width: 69"Adjustments: 1-1/2" Increments
Levels: 4Decking:
Includes: InstructionsColor: Sand
Finish: Powder CoatedCapacity per Shelf (Lb.): 650
Type: Item: Record Archive Shelving
Depth: 30"Package Quantity: 1
Height: 84"Material: steel
Standards: ANSI BIFMACountry of Origin (subject to change): United States

Description

Record Archive Shelving, Shelf Style Single Straight, Width 69 In., Depth 30 In., Height 84 In., Number of Shelves 4, Material Steel, Shelf Capacity 650 lb., Decking Material None, Color Sand, Finish Powder Coated, Shelf Adjustments 1-1/2 In., Includes Instructions

Reviews