Tennsco
Boltless Shelf, 12"D x 36"W x 1-5/16"H, Steel
Mfr # ZKM-3612
Zoro # G1643503
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 5/16 in
- Overall Width 36 in
- Overall Depth 12 in
- No. of Shelves 1
Replacement Parts
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel ZB7-4824S-5W
- TENNSCO Boltless Shelving, 42x36, Particleboard ZB7-4236A-5D
- TENNSCO Boltless Shelf, 15"D x 36"W x 1-1/8"H, Carbon Steel ZAES-3615D
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel LSS-482484
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel ZB423084-4
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel ZKMS-693084
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel ZLC7-8418S-3D
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Carbon Steel ZA7-3618S-5W
- TENNSCO Shelving Add-On Unit, 12 x 36 x84 In, Sand ZV7-3612A-4D SAND
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel ZLC7-9648S-3
- EDSAL Crossbar, 36"D, Steel RMC36
- Tennsco Boltless Shelving