Extra Shelf Level, 18D x 48In.W, Steel

TENNSCO| Zoro #: G2123283| Mfr #: ZKM-4818

$17.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Number of Shelves: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123283 Mfr #: ZKM-4818
Finish: Powder CoatedNumber of Shelves: 1
Color: GrayGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Shelf Capacity: 850 lb.For Use With: Boltless Shelving
Depth: 18"Decking: No
Material: steelBeam Capacity: 850 lb.
Item: ShelfWidth: 48"
Profile: HeavyGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Shelf, Depth 18 In., Width 48 In., Material Steel, Color Gray, Number of Shelves 1, Shelf Capacity 850 lb., Beam Capacity 850 lb., Decking No, Finish Powder Coated, Profile Heavy, Includes (1) Steel Shelf, (1) Shelf Clips

Reviews