DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Extra Shelf Level, 24D x 36In.W, Steel, PK2

TENNSCO| Zoro #: G0688536| Mfr #: ZAES-36

$8.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Number of Shelves: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688536 Mfr #: ZAES-36
Finish: Powder CoatedNumber of Shelves: 1
Color: GrayGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Material: steelShelf Capacity: 600 lb.
For Use With: Boltless ShelvingDepth: 24"
Decking: NoIncludes: Beams
Beam Capacity: 600 lb.Item: Shelf
Width: 36"Profile: Low
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCountry of Origin (subject to change): United States

Description

Shelf, Depth 24 In., Width 36 In., Material Steel, Color Gray, Number of Shelves 1, Shelf Capacity 600 lb., Beam Capacity 600 lb., Decking No, Finish Powder Coated, Profile Low, Includes Beams, Package Quantity 2

Reviews