Tennsco
Shelf, 24 in D, 96 in W
Mfr # 6940
Zoro # G0454684
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 2,150 lb
- Finish Powder Coated
- Decking Material Galvanized Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G0454684
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Details
Material | Steel |
Load Capacity | 2,150 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Galvanized Wire |
Color | Gray |
Includes | 2 Beams, Front to Back Supports; Decking |
For Use With | Heavy Duty Bulk Storage Rack |
Gauge | 14 ga |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Beam Capacity | 2150 lb |
Frame Material | Steel |
Beam Gauge | 14 ga |
Frame Finish | Powder Coated |
Decking Gauge | 5 AWG |
Includes Decking | Yes |
Description
Shelf, Color Gray, Steel Frame Material, Overall Depth 24 in, Overall Width 96 in, Galvanized Wire Decking Material, Powder Coated Frame Finish, Includes 2 Beams, Front to Back Supports, Includes Decking Yes, Load Capacity 2,150 lb, 14 ga, SCS Indoor Advantage(R) Certified Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 48 in D (184814439096A)
- AMGOOD 18 in. x 36 in. Open Base Stainless Steel Metal Table (WT-1836-RCB-Z)
- LEWISBINS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 4 7/16 in H (DV1650 XL)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- TENNSCO Shelf, 36 in D, 72 in W (6940)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- TENNSCO Shelf, 36 in D, 96 in W (6940)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (7B491)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- Tennsco Bulk Storage Racks