Additional Shelf Level, 36Dx48In.W, Steel

TENNSCO| Zoro #: G0488512| Mfr #: ZK-4836

$33.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Beam Capacity: 2250 lb.Number of Shelves: 1Depth: 36"
Save 15%. Sign up for Z-mail.


Zoro #: G0488512 Mfr #: ZK-4836
Beam Capacity: 2250 lb.Number of Shelves: 1
Depth: 36"For Use With: Boltless Shelving
Decking: NoShelf Capacity: 2250 lb.
Width: 48"Includes: Beams, Front to Back Support
Color: GrayMaterial: Steel
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Item: ShelfFinish: Powder Coated
Country of Origin (subject to change): United States


Additional Shelf Level, Depth 36 In., Width 48 In., Material Steel, Color Gray, Number of Shelves 1, Beam Capacity 2250 lb., Decking No, Finish Powder Coated, For Use With Boltless Shelving, Includes Beams, Front to Back Support