DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Additional Shelf Level, 36Dx72In.W, Steel

TENNSCO| Zoro #: G1255213| Mfr #: ZK-7236

$49.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Number of Shelves: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255213 Mfr #: ZK-7236
Finish: Powder CoatedNumber of Shelves: 1
Color: GrayGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Material: steelShelf Capacity: 1750 lb.
For Use With: Boltless ShelvingDepth: 36"
Decking: NoIncludes: Beams, Front to Back Support
Beam Capacity: 1750 lb.Item: Shelf
Width: 72"Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Shelf, Depth 36 In., Width 72 In., Material Steel, Color Gray, Number of Shelves 1, Shelf Capacity 1750 lb., Beam Capacity 1750 lb., Decking No, Finish Powder Coated, Includes Beams, Front to Back Support

Reviews