Additional Shelf Level, 36Dx72In.W, Steel

TENNSCO| Zoro #: G1766125| Mfr #: ZKH-7236

$61.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Number of Shelves: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766125 Mfr #: ZKH-7236
Finish: Powder CoatedNumber of Shelves: 1
Color: GrayGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Material: steelShelf Capacity: 2000 lb.
For Use With: Boltless ShelvingDepth: 36"
Decking: NoIncludes: Beams, Front to Back Support
Beam Capacity: 2000 lb.Item: Shelf
Width: 72"Profile: Heavy
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCountry of Origin (subject to change): United States

Description

Additional Shelf Level, Depth 36 In., Width 72 In., Material Steel, Color Gray, Number of Shelves 1, Beam Capacity 2000 lb., Decking No, Finish Powder Coated, Profile Heavy, For Use With Boltless Shelving, Includes Beams, Front to Back Support

Reviews