Additional Shelf Level, 36Dx96In.W, Steel

TENNSCO| Zoro #: G0370237| Mfr #: ZK-9636

$370.61 /ea

This item ships free. Details.Standard ground shipping.
Beam Capacity: 1250 lb.Number of Shelves: 1Depth: 36"
Save 15%. Sign up for Z-mail.


Zoro #: G0370237 Mfr #: ZK-9636
Beam Capacity: 1250 lb.Number of Shelves: 1
Depth: 36"For Use With: Boltless Shelving
Decking: NoShelf Capacity: 1250 lb.
Width: 96"Includes: Beams, Front to Back Support
Color: GrayMaterial: Steel
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Item: ShelfFinish: Powder Coated
Country of Origin (subject to change): United States


Additional Shelf Level, Depth 36 In., Width 96 In., Material Steel, Color Gray, Number of Shelves 1, Shelf Capacity 1250 lb., Beam Capacity 1250 lb., Decking No, Finish Powder Coated, For Use With Boltless Shelving, Includes Beams, Front to Back Support