Additional Shelf Level, 36Dx96In.W, Steel

TENNSCO| Zoro #: G1693736| Mfr #: ZKH-9636

$75.09 /ea

This item ships free. Details.Standard ground shipping.
Beam Capacity: 1600 lb.Number of Shelves: 1Depth: 36"
Save 15%. Sign up for Z-mail.


Zoro #: G1693736 Mfr #: ZKH-9636
Beam Capacity: 1600 lb.Number of Shelves: 1
Depth: 36"For Use With: Boltless Shelving
Decking: NoShelf Capacity: 1600 lb.
Width: 96"Includes: Beams, Front to Back Support
Color: GrayProfile: Heavy
Material: SteelGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedItem: Shelf
Finish: Powder CoatedCountry of Origin (subject to change): United States


Shelf, Depth 36 In., Width 96 In., Material Steel, Color Gray, Number of Shelves 1, Shelf Capacity 1600 lb., Beam Capacity 1600 lb., Decking No, Finish Powder Coated, Profile Heavy, Includes Beams, Front to Back Support