Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Storage Rack Shelf, 48"D x 60"W x H

  • Zoro #: G0520326
  • Mfr #: 6940

$111.79

  • Beam Capacity (Lb.): 3800
  • Item - Bulk Rack Accessories: Shelf
  • Finish: Powder Coated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #6940 Specifications

  • Zoro #: G0520326
  • Mfr #: 6940
Beam Capacity (Lb.): 3800 Item - Bulk Rack Accessories: Shelf
Finish: Powder Coated Width (Ft.): 5
Shelf Capacity: 3800 lb. Decking Material: Ribbed Steel
Overall Width: 60" Gauge: 22
Includes: (2) Beams, (2) Crossbars Decking: 22-Ga. Ribbed-Steel
Construction: 22 ga. Ribbed Steel Width (In.): 60
Overall Depth: 48" Finish - Shelving and Racks: Powder Coated
Depth (In.): 48 Item: Bulk Storage Rack Shelf
Depth (Ft.): 4 Material: Steel
Color: Gray For Use With: Heavy Duty Bulk Storage Rack
Width: 60" Depth: 48"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelf, Decking Material Ribbed Steel, Overall Depth 48 In., Overall Width 60 In., Finish - Shelving and Racks Powder Coated, Gauge 22, Material Steel, Shelf Capacity 3800 lb., Color Gray

Reviews of Tennsco #6940