Additional Shelf Level, 48Dx96In.W, Steel

TENNSCO| Zoro #: G2063573| Mfr #: ZK-9648

$73.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Number of Shelves: 1
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063573 Mfr #: ZK-9648
Finish: Powder CoatedNumber of Shelves: 1
Color: GrayGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Material: steelShelf Capacity: 1250 lb.
For Use With: Boltless ShelvingDepth: 48"
Decking: NoIncludes: Beams, Front to Back Support
Beam Capacity: 1250 lb.Item: Shelf
Width: 96"Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Additional Shelf Level, Depth 48 In., Width 96 In., Material Steel, Color Gray, Number of Shelves 1, Shelf Capacity 1250 lb., Beam Capacity 1250 lb., Decking No, Finish Powder Coated, For Use With Boltless Shelving, Includes Beams, Front to Back Support

Reviews