Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

StorageCab, Chmpg Putty, 19inWx24inDx30inH

  • Zoro #: G0529649
  • Mfr #: 1824PY

$196.99

  • Shelf Capacity: 150 lb.
  • Depth of Cabinet: 24"
  • Height of Cabinet: 30"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #1824PY Specifications

  • Zoro #: G0529649
  • Mfr #: 1824PY
Shelf Capacity: 150 lb. Depth of Cabinet: 24"
Height of Cabinet: 30" Cabinet Locking Mechanism: Keyed
Green Certification or Other Recognition: SCS Indoor Advantage Certified Item: Storage Cabinet
Gauge: 24 ga. Number of Cabinet Shelves: 1
Method of Construction: Bolted Locking Points: 3 Points
No. of Drawers: 0 Material: Steel
Cabinet Color: Champagne/Putty Number of Doors: 1
Overall Cabinet Width: 19" Item - Storage Cabinets: Storage Cabinet
Assembled/Unassembled: Assembled Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Cabinet Height Range: Desk or Table Height Width of Cabinet: 19"
Cabinet Strength Rating: Commercial Overall Cabinet Height: 30"
Finish: Powder Coated Standards: SCS, ANSI/BIFMA
Number of Drawers: 0 Cabinet Door Type: Standard
Casters Included: No Mobile/Stationary: Stationary
Locking Cabinet: Yes Overall Cabinet Depth: 24"
Cabinet Handle Style: Swing Cabinet Style: Shelving
Number of Shelves: 1 Material - Cabinets: Steel
Finish - Cabinets: Powder Coated Includes: Adjustable Shelf, (2) Keys
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Desk or Table Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 30 In., Width of Cabinet 19 In., Depth of Cabinet 24 In., Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 1, Shelf Capacity 150 lb., Number of Doors 1, Cabinet Color Champagne/Putty, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed

Reviews of Tennsco #1824PY