Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Cab, Chmpg/Putty, 36in.W, 24 Gauge

  • Zoro #: G0529621
  • Mfr #: 4218ELPY
$348.49
  • Cabinet Handle Style: Pull
  • Cabinet Strength Rating: Commercial
  • Material: Carbon Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #4218ELPY Specifications

  • Zoro #: G0529621
  • Mfr #: 4218ELPY
Cabinet Handle Style: Pull Cabinet Strength Rating: Commercial
Material: Carbon Steel Number of Drawers: 0
Gauge: 24 ga. Cabinet Color: Champagne/Putty
Overall Cabinet Width: 36" Item - Storage Cabinets: Storage Cabinet
Cabinet Locking Mechanism: Electronic Keypad Locking Cabinet: Yes
Item: Storage Cabinet Depth of Cabinet: 18"
Number of Shelves: 2 No. of Drawers: 0
Method of Construction: Welded Standards: SCS, ANSI/BIFMA
Cabinet Style: Shelving Number of Doors: 2
Assembled/Unassembled: Assembled Material - Cabinets: Steel
Height of Cabinet: 42" Includes: (2) Adjustable Shelves, Bottom Shelf, (2) Keys
Cabinet Height Range: Counter Height Locking Points: 2 Points
Casters Included: No Overall Cabinet Height: 42"
Overall Cabinet Depth: 18" Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Cabinet Shelves: 2 Width of Cabinet: 36"
Mobile/Stationary: Stationary Finish: Powder Coated
Green Certification or Other Recognition: SCS Indoor Advantage Certified Cabinet Door Type: Standard
Shelf Capacity: 150 lb. Finish - Cabinets: Powder Coated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 In., Width of Cabinet 36 In., Depth of Cabinet 18 In., Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 2, Shelf Capacity 150 lb., Number of Doors 2, Cabinet Color Champagne/Putty, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 2 Points Locking Points, Cabinet Locking Mechanism Electronic Keypad

Reviews of Tennsco #4218ELPY