PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Desk Height Cabinet, Unassembled, Sand

TENNSCO| Zoro #: G0237176| Mfr #: 1430 SAND

$159.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cabinet Door Type: StandardMethod of Construction: BoltedCabinet Style: Shelving
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237176 Mfr #: 1430 SAND
Cabinet Door Type: StandardMethod of Construction: Bolted
Cabinet Style: ShelvingNumber of Drawers: 0
Includes: Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable ShelfCabinet Locking Mechanism: Keyed
Number of Shelves: 2Shelf Capacity: 150 lb.
Overall Cabinet Width: 36"Assembled/Unassembled: Unassembled
Cabinet Handle Style: SwingOverall Cabinet Depth: 18"
Cabinet Strength Rating: CommercialCabinet Height Range: Desk or Table Height
Standards: SCS, ANSI/BIFMACabinet Color: Sand
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCasters Included: No
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedOverall Cabinet Height: 30"
Material: SteelGauge: 24
Item: Storage CabinetNumber of Doors: 2
Finish: Powder CoatedLocking Cabinet: Yes
Locking Points: 3 PointsCountry of Origin (subject to change): United States

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Desk or Table Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 30 In., Width of Cabinet 36 In., Depth of Cabinet 18 In., Method of Construction Bolted, Material - Cabinets Steel, Number of Cabinet Shelves 2, Shelf Capacity 150 lb., Number of Doors 2, Cabinet Color Sand, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews